DESCRIPTION

  • Can also be used to cement transition joints
  • Exceeds ASTM F 493 specifications
  • LEED compliant
  • Multipurpose, can be used with PVC, CPVC, ABS
  • Regular body formula for faster set times and improved brushability

Rectorseal Mike™ 425L 425L Multi-Purpose Low Volatile Organic Compound Solvent Cement in Amber

REC55973

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-3138
Application
Commercial, PVC Pipe
CARB OTC LEED Compliant
Yes
CSA Certified
No
Collection
Mike™ 425L
Color Finish
Amber
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
SCAQMD Compliant
Yes
Size
1 pt

Starting at
Call for Pricing
  • QUANTITY