DESCRIPTION

  • Hose is non-insulated
  • Reduces resistance and maximizes condensate flow
  • Resists clogging
  • Resists deterioration from sunlight

Rectorseal 5/8 in. Drain Hose for Mini Split

REC83003

Length:

SPECIFICATIONS

Auto Switching Heat Cool
No
Color Finish
Ivory
Height
5/8 in
Inside Diameter
5/8 in
Length
240 in
Material
Plastic
Type
Mini-split Drain Hose
Width
5/8 in

Starting at
Call for Pricing
  • QUANTITY