5 yd. Open Mesh Sand Cloth

You last purchased this on
 
Rectorseal

5 yd. Open Mesh Sand Cloth

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

5 yd. Open Mesh Sand Cloth

  • Fast #
  • Part #REC61760
  • Item #1097400
  • Manufacturer Part #61760
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A premium abrasive with top quality performance
  • Open mesh
  • Assists in the preparation of copper tubing and fittings
  • Waterproof
  • Tear-resistant nylon backing
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Browns
Color Finish Name:
Brown
Length:
4-1/2 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Sand Cloth
Width:
1-3/4 in