This product requires certification to purchase.

6-19/50 x 2 in. Fitting Brush

You last purchased this on
 
Rectorseal

6-19/50 x 2 in. Fitting Brush

  • Fast #
  • Part #REC19239
  • Item #7897451
  • Manufacturer Part #19239
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

6-19/50 x 2 in. Fitting Brush

  • Fast #
  • Part #REC19239
  • Item #7897451
  • Manufacturer Part #19239
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brush Type:
Fitting Brush
Diameter:
2 in
Handle Material:
Stainless Steel
Height:
1-1/2 in
Length:
6-19/50 in
Number of Tools Included:
1
Weight:
0.14 lb
Width:
1-1/2 in