DESCRIPTION

  • Features high impact polymers, virtually airtight damper for winter shut off and volume control
  • Includes square damper and 1 strap
  • Scratch and rust resistant
  • Zip off bands

Rectorseal Airtec® 6 - 7 - 8 in. Duct Size Ceiling Diffuser with Exhaust Grille

REC81916

Width:

12 in

SPECIFICATIONS

Application
Residential
Collection
Airtec®
Color Finish
White
Duct Shape
Square
GRD Deflection Type
1-way
Length
12 in
Material
Plastic
Width
12 in

Starting at
$32.19
EACH
  • QUANTITY