DESCRIPTION

  • Features high impact polymers, virtually airtight damper for winter shut off and volume control
  • Includes round damper handle and 1 strap
  • Scratch and rust resistant
  • Zip off bands

Rectorseal 6 x 6 in. Ceiling Diffuser with 3-Way Grille

REC81903

GRD Deflection Type:

3-way

SPECIFICATIONS

Application
Residential
Color Finish
White
Duct Shape
Square
GRD Deflection Type
3-way
Length
6 in
Material
Plastic
Width
6 in

Starting at
$27.02
EACH
  • QUANTITY