This product requires certification to purchase.

6 x 6 in. 2-Way Grille with Damper and Box

Rectorseal

6 x 6 in. 2-Way Grille with Damper and Box

  • Fast #
  • Part #REC81902
  • Item #4383226
  • Manufacturer Part #81902
4.5 out of 5 Customer Rating
Brand image
Rectorseal

6 x 6 in. 2-Way Grille with Damper and Box

  • Fast #
  • Part #REC81902
  • Item #4383226
  • Manufacturer Part #81902
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2-Way Grille with Damper and Box
  • Requires Certification
Dimensions & Measurements
Diffuser Size
6 in x 6 in
Height
6 in
Width
6 in
Characteristics & Features
GRD Deflection Type
2-way
Warranty & Product Information
Application
Commercial, Residential
Type
REC81902
UPC
021449819022