DESCRIPTION

  • Black sunlight and moisture resistant jacket
  • ICEA method 1 table E-2 color coding
  • Overall 100% shielding
  • Premium grade PVC plus nylon insulation

Rectorseal 600V 14GA 100 ft. Mini Split Connector Cbl

REC87790

Volts:

SPECIFICATIONS

Color Finish
Black
Height
1-3/16 in
Length
100 ft
Material
Plastic
Volts
600V
Width
1-3/16 in
Wire Gauge
14 ga

Starting at
Call for Pricing
  • QUANTITY