DESCRIPTION

  • Medium body formula, providing excellent gap filling characteristics and reducing run-off
  • Specifically designed for use in cold weather

Rectorseal Arctic™ 616L 616L PVC Medium Body Low Volatile Organic Compound Cement

REC55948

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
ASTM Specifications
ASTM D-2564
Application
Commercial, PVC Pipe
CARB OTC LEED Compliant
Yes
CSA Certified
No
Collection
Arctic™ 616L
Color Finish
Clear
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-G
SCAQMD Compliant
Yes
Size
1 qt

Starting at
Call for Pricing
  • QUANTITY