DESCRIPTION

  • Coated insulation will not tear
  • For air conditioning and refrigeration installations
  • Length markings every 2'
  • Saves time when installing or retrofitting mini-splits

Rectorseal Paircoil™ 65 ft. x 1/4 in. Line Set

REC8778

Suction Line OD :

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM C-534
Collection
Paircoil™
Length
65 ft
Liquid Line OD
1/4 in
Material
Copper, Plastic
Suction Line OD
1/2 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY