7 in. Acid Brush

You last purchased this on
 
Rectorseal

7 in. Acid Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

7 in. Acid Brush

  • Fast #
  • Part #REC19051
  • Item #531153
  • Manufacturer Part #19051
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use when applying flux to pipe surfaces and inside fittings
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Color Finish Name:
Silver
Diameter - Outside:
1/2 in
Handle Material:
Stainless Steel
Length:
7 in
Material:
Stainless Steel
Product Type:
Acid Brush
Size:
#2
Type:
REC19051