DESCRIPTION

  • Features high impact polymers, virtually airtight damper for winter shut off and volume control
  • Includes 3-way grille, square damper handle and 1 strap
  • Scratch and rust resistant
  • Zip off bands

Rectorseal Airtec® 8 x 8 in. Ceiling Diffuser with 3-Way Grille

REC81913

GRD Deflection Type:

3-way

SPECIFICATIONS

Application
Residential
Collection
Airtec®
Color Finish
White
Duct Shape
Square
GRD Deflection Type
3-way
Length
12 in
Material
Plastic
Width
12 in

Starting at
$35.23
EACH
  • QUANTITY