DESCRIPTION

  • Cements inside pipe providing a flush-finished cleanout for drain, waste, and vent systems
  • Simplifies rough-in

Rectorseal Tom-Kap™ ABS Adapter And Plug

REC97480

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Residential
Collection
Tom-Kap™
Color Finish
Black
End Connection 1
Slip
End Connection 2
Slip
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Plastic
Material Type
ABS
NSF Certified
No
Schedule Class
40
Size
2 in x 2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday