DESCRIPTION

  • Consists of tee-shaped valve body, a top and bottom collar and a replaceable PVC flapper
  • Eliminates the need for a costly manhole
  • Flapper blocks reverse flow
  • Installs discretely outside, between the structure and the standard clean-out, up to 12’ below grade
  • Lifts up and out of housing for above ground maintenance and inspection
  • Meets IPC, ICC, and IRC plumbing codes
  • Prevents the reverse flow of backwater into a structure

Rectorseal Clean Check® ABS Extension Backwater Valve with Clean Check

REC96901

Valve Size:

3 in

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASME Specifications
ASME A112.14.1
ASTM Specifications
ASTM D-2661, ASTM D-2665, ASTM F-628
CSA Certified
CSA B181.1, CSA B182.2
Collection
Clean Check®
Color Finish
Black
End Connection 1
Solvent Weld
End Connections
Solvent Weld
Height
9-1/2 in
IAPMO Listed
Yes
Length
10 in
Material
Plastic
Material Type
ABS
Maximum Pressure
5 psi
Maximum Temperature
120
Minimum Temperature
40
Recommended Valve Application
Water
Schedule Class
40
UL Listed
No
Valve Body Style
3 piece
Valve Size
3 in
Width
7 in

Starting at
$132.28
EACH
  • QUANTITY