DESCRIPTION

  • Deodorizes after spills and leaks
  • Easy to use
  • Non flammable

Rectorseal Odorgon™ Aerosol Odorgon Spray

REC68516

Size:

SPECIFICATIONS

Collection
Odorgon™
Color Finish
Clear
Height
8 in
Length
2-1/2 in
Maximum Temperature
120
Size
14 oz
Width
3 in

Starting at
Call for Pricing
  • QUANTITY