DESCRIPTION

  • Multipurpose for use with 95/5, 60/40, 50/50, and 40/60 solder
  • Pre-cleans
  • Resists spattering
  • Smooth paste for easy application
  • Superior wetting abilities
  • Water Washable
  • Will not run or drip during application

Rectorseal Nokorode® Aqua Flux™ Aqua Flux Solder Paste

REC7404

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
ASTM Specifications
ASTM B-813
Application
Residential
CARB OTC LEED Compliant
No
Collection
Nokorode® Aqua Flux™
Color Finish
Cream
GSA Approved
No
IAPMO Listed
Yes
Melting Temperature
120 F - 150 F
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-G
Size
4 oz
Temperature Range
40 to 120 Deg F
Type
Solder

Starting at
$7.87
EACH
  • QUANTITY

DOCUMENTS