DESCRIPTION

  • Also included is 6' of control wire
  • Audible alert can be mounted over 250' away
  • Includes an external audible and visual remote alarm with 5 bright white LED lights
  • Multipurpose water sensor combined with our AG-9100 external audible and visual remote alarm
  • Solid state sensor with water detection LED light
  • Switch can be normally open or normally closed with automatic reset

Rectorseal AquaGuard® Auxiliary Float Switch with Alarm

REC96190

Material:

Metal

SPECIFICATIONS

AMP
5
Collection
AquaGuard®
Cord Length
6 ft
Height
9-1/2 in
Length
7 in
Material
Metal, Plastic
Power Source
Electric
UL Listed
UL 508
Width
1-3/4 in

Starting at
$52.91
EACH
  • QUANTITY