14 in. Support Riser 308 lbs Plastic in Ivory

You last purchased this on
 
Rectorseal

14 in. Support Riser 308 lbs Plastic in Ivory

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

14 in. Support Riser 308 lbs Plastic in Ivory

  • Fast #
  • Part #REC87761
  • Item #4383305
  • Manufacturer Part #87761
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Linear track offers adjustable mounting
  • Manufactured from exterior grade materials
  • Provides secure mounting for small and large piping systems, ductwork runs, cable trays and smaller equipment
  • Linear track holds 3/8" hex head bolts
  • Two 7/8" long bolts included
  • Weather resistant PVC
  • Ideal for piping, duct runs, cable trays and condensers
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Allowable Load:
308 lbs
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Material:
Plastic
Material Type:
Polymer
Size:
14 in
Width:
4 in