DESCRIPTION

  • Contains extreme pressure additives and a high temperature, corrosion resistant grease to resist rust in harsh environments
  • Easy break-out without galling threads from -65° F to 1,800°F
  • Exceeds military specification MIL-A-907E
  • Ideal for outdoor use with strong resistance to water wash off
  • Recommended for stainless steel up to 550° F

Rectorseal Break-Out™ Break Outlet Anti-Seize Spray

REC73861

Size:

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Collection
Break-Out™
Color Finish
Copper
Material
Copper, Petroleum Oil
Maximum Temperature
2600
Size
12 oz
Type
Anti Seize Lubricant

Starting at
Call for Pricing
  • QUANTITY