16 oz. Bee Killer Aerosol Spray

You last purchased this on
 
Rectorseal

Buz-Awf™ 16 oz. Bee Killer Aerosol Spray

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Buz-Awf™ 16 oz. Bee Killer Aerosol Spray

  • Fast #
  • Part #REC84390
  • Item #531152
  • Manufacturer Part #84390
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kills wasps, hornets, yellow jackets and bees
  • EPA registered
  • High pressure, long distance spray that can shoot a stream up to 20'
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Buz-Awf™
Color Finish Name:
Amber
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Product Type:
Bee Killer
SCAQMD Compliant:
No
Size:
16 oz
Type:
REC84390
UL Listed:
No