12 oz. Flux
Nokorode® C-Flux® 12 oz. Flux
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Flows smoothly into even the smallest cavity
- Acid free
- Cleans, fluxes, and pre-tins in 1 operation
- Multipurpose for use with 95/5, 60/40, 50/50, and 40/60 solder
- Smooth consistency makes it easy to apply
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- 40/60 Solder, 50/50 Solder, 60/40 Solder, 95/5 Solder
- CARB OTC LEED Compliant:
- No
- Collection:
- Nokorode® C-Flux®
- Composition:
- 95/5
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Product Type:
- Flux
- Size:
- 12 oz