DESCRIPTION

  • Eliminates hidden access, indoor applications, and the sewer odor and mess of indoor maintenance
  • Installs discretely outside, up to 12' below ground level
  • Meets IPC, UPC/IAPMO, ICC, IRC, CSA plumbing codes
  • No manhole required

Rectorseal Clean Check® Check Valve with Adapter

REC9701

Valve Size:

SPECIFICATIONS

CSA Certified
CSA B181.1, CSA B182.2
Collection
Clean Check®
Color Finish
Black
End Connection 1
Solvent Weld
End Connection 2
Push On
End Connections
Solvent Weld
Height
10-5/8 in
IAPMO Listed
Yes
Length
15 in
Material
Plastic
Material Type
ABS
Maximum Pressure
5 psi
Maximum Temperature
120
Minimum Temperature
40
Recommended Valve Application
Water
Schedule Class
40
UL Listed
No
Valve Body Style
5 piece
Valve Size
4 in
Valve Type
Check Valves
Width
7-5/8 in

Starting at
Call for Pricing
  • QUANTITY