3 and 4 in. ABS Valve Repair Kit
Clean Check® 3 and 4 in. ABS Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs discretely outside - up to 12' below ground level
- Above ground outdoor maintenance accessibility eliminates hidden access indoor applications, and the sewer odor and mess of indoor maintenance
- No manhole required
- Meets IPC, UPC/IAPMO, ICC,, IRC, CSA plumbing codes.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CSA Certified:
- CSA B181.1, CSA B182.2
- Collection:
- Clean Check®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3 in
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 5 psi
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 3 in, 4 in
- Width:
- 6 in