3 in. PVC Solvent Weld Backwater Valve
Clean Check® 3 in. PVC Solvent Weld Backwater Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs discretely outside - up to 12' below ground level
- Above ground outdoor maintenance accessibility eliminates hidden access indoor applications, and the sewer odor and mess of indoor maintenance
- No manhole
- Meets IPC, UPC/IAPMO, ICC,, IRC, CSA plumbing codes.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CSA Certified:
- CSA B181.1, CSA B182.2
- Collection:
- Clean Check®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Height:
- 7-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Immersible Depth:
- 12 ft
- Maximum Temperature:
- 120
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 5 psi
- Product Type:
- Backwater Valve Kit
- Recommended Valve Application:
- Water
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Body Style:
- 5 piece
- Valve Size:
- 3 in
- Valve Type:
- Check Valve
- Width:
- 7-3/4 in