DESCRIPTION

  • Features volume control
  • Includes an antique handle and 1 strap
  • Virtually airtight for winter shut off

Rectorseal Airtec® Collar Exhaust Combined with Damper

REC81915

MORE SIZES AVAILABLE

  • PRICE

    LENGTH

     
  • 12 in

    REC81915 

    $47.03
    $35.23
    Call for Pricing Call us for price $47.03 $35.23
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Application
Residential
Collection
Airtec®
Color Finish
White
Duct Shape
Square
GRD Deflection Type
1-way
Length
12 in
Material
Plastic
Width
12 in