DESCRIPTION

  • High-amperage, solid state sensor with no moving parts to break down or become clogged
  • Multipurpose water sensor is mounted directly in a metal or plastic secondary pan, floor or wall
  • Switch can be normally open or normally closed

Rectorseal AquaGuard® Condensate Management System Switch

REC96108

Length:

1-9/10 in

SPECIFICATIONS

AMP
5
Collection
AquaGuard®
Cord Length
6 ft
Height
1-4/9 in
Length
1-9/10 in
Material
Plastic
UL Listed
Yes
Volts
24V
Width
4/5 in

Starting at
$22.03
EACH
  • QUANTITY