DESCRIPTION

  • Blow molded
  • Features a 1" drop
  • Includes 3/4" blow molded trap, 3/4" cross, 3/4" tee, and 3 red caps measuring 3/4"
  • Offers the most comprehensive range of transparent condensate traps
  • Thinner wall for light duty applications

Rectorseal EZ Trap® Condensate Trap Kit No Brush

REC83113

Diameter:

3/4 in

SPECIFICATIONS

Collection
EZ Trap®
Diameter
3/4 in
Height
14-1/2 in
Length
8-1/2 in
Material
Plastic
Material Type
PVC

Starting at
$13.56
EACH
  • QUANTITY