DESCRIPTION

  • Contains no lead or graphite
  • Exceeds military specification MIL-A-907E
  • Highly adhesive on both wet and dry surfaces
  • Protects against galling, heat-freeze, rust, and corrosion
  • Resists seizure for easy breakout on all metal connections including stainless steel from -65°F to 1800°F
  • Rich in micro-sized pure copper flakes which literally "plate" the surface
  • Will not harden or dry out in storage

Rectorseal Copper-Rich™ Copper Anti-Seize Compound

REC72851

Size:

8 oz

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Collection
Copper-Rich™
Color Finish
Copper
Material
Copper, Petroleum Oil
Maximum Temperature
120
NSF Certified
No
Size
8 oz

Starting at
$21.4
EACH
  • QUANTITY