DESCRIPTION

  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Includes four #6 x 3/4" stainless steel screws
  • Made in the USA
  • Paintable
  • Perfect for minisplits, high velocity, and conventional ducted AC systems
  • UL 94V satisfied
  • UV and weather resistant

Rectorseal Fortress™ Coupling in White

REC84110

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Collection
Fortress™
Color Finish
White
Diameter
4-1/2 in
Fitting Size 1
4-1/2 in
Fitting Size 2
4-1/2 in
Height
3-1/2 in
Length
2-5/8 in
Material
Plastic
Material Type
PVC
Size
4-1/2 in x 4-1/2 in
Type
Coupler
Width
4-7/8 in