DESCRIPTION
- Clean by flushing with clean water
- Easy way to clear blocked AC condensate drain lines without nitrogen, gas cartridges or electricity
- Flexible inlet and outlet hoses connect to standard condensate drain lines, a 3/4" adapter is also included
- Lightweight, reversible, hand-operated pump generates enough pressure or suction to clear blocked
- Quickly clears slime, mold and dirt plugs out of primary and secondary drain lines
Rectorseal Mighty Pump™ Drain Line Condensate Pump
REC97795
Maximum Pressure:
5 psiSPECIFICATIONS
- CSA Certified
- No
- Collection
- Mighty Pump™
- Color Finish
- Blue
- Discharge
- 3/4 in
- Height
- 20 in
- Length
- 9 in
- Material
- Plastic
- Material Type
- PVC
- Maximum Pressure
- 5 psi
- Maximum Temperature
- 120
- Minimum Temperature
- 40
- Power Source
- Manual
- Pump Application
- Commercial
- Pump Body Material
- PVC
- UL Listed
- No
- Width
- 4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday