DESCRIPTION

  • Electronic water sensor is designed for use on the primary drain line and is integrated with an access port for clearing and removing clog causing debris
  • Includes secondary sensor with water detection LED light for secondary drain pans
  • Open fourth wire for optional external alarm, digital controller or energy management systems

Rectorseal AquaGuard® Electronic In-Line Water Sensor & Access Port

REC96110

Volts:

24V

SPECIFICATIONS

AMP
5
Collection
AquaGuard®
Cord Length
6 ft
Height
11 in
Length
7 in
Material
Plastic
Power Source
Electric
UL Listed
UL 508
Volts
24V
Width
2-1/2 in

Starting at
$40.95
EACH
  • QUANTITY