DESCRIPTION

  • Can even harden under water
  • Can withstand temperatures continuously up to 500°F
  • Contains no asbestos
  • Permanent repair
  • Premeasured resin and hardener in 1 tube
  • Pressure tested to 1,300 psi
  • Used to bond, seal, plug, mold, and rebuild

Rectorseal Ep-200 Display Pack Epoxy Putty

REC97600

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
CARB OTC LEED Compliant
No
Color Finish
Black
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-G
Size
2 oz

Starting at
Call for Pricing
  • QUANTITY