9 x 14 in. Condensate Drain Pan Trap Push 1 in Plastic
EZ Trap® 9 x 14 in. Condensate Drain Pan Trap Push 1 in Plastic
Package Quantity Info:
EA: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transparent Trap is easy to clean and easy to inspect
- Watertight red caps provide easy access to clean the trap and drain pan outlet
- Proven reliability and higher switching capacity with microswitch technology (4A No/NC)
- 2 year warranty
- Quality construction with durable schedule 40 PVC fittings
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- EZ Trap®
- End Connection 1:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 14 in
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- PVC