• Cart

DESCRIPTION

  • Features a 1" drop
  • Float switch overflow protection
  • Includes 3/4" standard trap, 1" cross, 3/4" tee, 1" red cap, 3/4" male adaptor, float switch assembly, 48" cable and cleaning brush
  • Offers the most comprehensive range of transparent condensate traps
  • Trap can be used for most applications requiring an automatic shut down

Rectorseal EZ Trap® 3/4 in. Standard Switched Cross Trap Kit

REC83210

Diameter:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
Collection
EZ Trap®
Diameter
3/4 in
Height
15 in
Length
9 in
Material
Plastic
Material Type
PVC

$53.18
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment