DESCRIPTION

  • Excellent freeze and thaw properties
  • For interior use, and paintable
  • Highly intumescent firestop material used primarily for plastic and insulated pipe applications
  • Minimum 3 year shelf life
  • UL classified system up to 4 hours
  • Water based
  • When exposed to heat, expands and forms a strong char to seal off the penetration and prevent the passage of flames and hot gasses

Rectorseal Metacaulk® 1000 Firecaulk

REC663

Size:

30 oz

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-814
Collection
Metacaulk® 1000
Color Finish
Red
Diameter
2-1/2 in
FM Approved
No
Height
2-1/2 in
Length
12-1/2 in
Material
Water-Based Sealant
Maximum Temperature
120
Size
30 oz
UL Listed
Yes
Width
2-1/2 in

Starting at
$40.85
EACH
  • QUANTITY