DESCRIPTION

  • Easy installation and adjustment
  • Five year warranty
  • For use on a wide variety of toilets
  • Replacement toilet flapper
  • Up to 50% water savings

Rectorseal Frugal Flush® Flapper

REC97760

Width:

SPECIFICATIONS

Adjustable
Yes
CARB OTC LEED Compliant
No
CSA Certified
No
Collection
Frugal Flush®
Color Finish
Black
Color Finish Category
Blacks
Flow Rate
1.6 gpf
GSA Approved
No
Height
3 in
IAPMO Listed
No
Length
2-1/2 in
Material
Plastic
Material Type
PVC
Maximum Temperature
120
Type
Universal
WaterSense Labeled
No
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY