9-3/4 x 4-1/2 in. Line Set Cover System Plastic in White
Fortress® 9-3/4 x 4-1/2 in. Line Set Cover System Plastic in White
Frequently Purchased Together
Product Details
- Paintable
- UL 94V satisfied
- Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
- Includes four #6 x 3/4" stainless steel screws
- Made in the USA
- Perfect for minisplits, high velocity, and conventional ducted AC systems
- UV and weather resistant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Fortress®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Height:
- 4 in
- Length:
- 9-3/4 in
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Product Type:
- Line Set Cover
- Width:
- 5-3/8 in