12 in. Bird Guard in Nickel Brass
G-O-N® 12 in. Bird Guard in Nickel Brass
Frequently Purchased Together
Product Details
- Sizes from 2 in to 12 in
- Installs directly onto PVC drain pipe
Specifications
- Application:
- Commercial, Drainage, Residential
- Collection:
- G-O-N®
- Color Finish Name:
- Silver
- Diameter:
- 12 in
- Length:
- 12-2/5 in
- Material:
- Metal
- Width:
- 12-2/5 in