Glue-On Nozzle
G-O-N® Glue-On Nozzle
Frequently Purchased Together
Product Details
Product Details
- Nickel brass construction with bonded, threaded, and sealed PVC insert allowing nozzle to glue directly onto PVC pipe
- Easier installation of wall drainage
- PVC insert allows quick gluing
- Nickel brass finish provides professional appearance
- One step process
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- G-O-N®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Nickel Brass
- Depth:
- 5 in
- Diameter:
- 10 in
- Fits Pipe Size:
- 10 in
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 10 in
- Fitting Sizes:
- 10 in
- Height:
- 3-1/2 in
- Length:
- 5 in
- Material:
- Cast Nickel Brass, Plastic
- Material Type:
- PVC
- Product Type:
- Downspout Nozzle
- Width:
- 9-1/2 in