Gas Guard™ 1/4 in. Locking Refrigerant Cap in Green 2 Pack

Part #REC86612  |  Item #7181256  |  Manufacturer Part #86612

$29.67 per PACK

Fitting Sizes:

1/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 10

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Resists crushing & removal without socket tool
  • Corrosion resistant stainless steel
  • Integral neoprene O-ring resists oils & sealants
  • Locking cap has no keyhole to clog
  • R22

Specifications

Collection: Gas Guard™

Color Finish: Green

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Material: Stainless Steel

Package Quantity: Pack of 2

Refrigerant: R-22