1/4 in. Socket Tool
Gas Guard™ 1/4 in. Socket Tool
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Magnetic
- Removes R22 and R410 gas guard locking caps
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- Gas Guard™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1 in
- Material:
- Plastic
- NSF Certified:
- No
- Socket Size:
- 1/4 in
- Temperature Range:
- 0 to 120 Deg F
- Type:
- Pipe Wrenches
- Width:
- 1-1/4 in