4 oz. Regular Set PVC Clear Pipe Cement
Gene™ 404L 4 oz. Regular Set PVC Clear Pipe Cement
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- NSF approved for potable water
- Exceeds ASTM D 2564 specifications
- Fast setting, regular body formula, ideal on small diameter pipe where makeup time is at a premium
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM D-2564
- Adjustable:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Gene™ 404L
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Regular Set
- Size:
- 4 oz