DESCRIPTION

  • Consists of 4 tools: 1-1/2", 2", 3" and 4"
  • Product is one piece of heat treated steel body
  • Product removes cracked or broken water closet flanges
  • Quickly reams out solvent welded plastic fittings

Rectorseal Golden Pipe Shredder™ Gold Pipe Shredder Kit

REC98050

Material:

SPECIFICATIONS

Application
Residential
Collection
Golden Pipe Shredder™
Color Finish
Silver
Height
6 in
Length
13 in
Material
Steel
NSF Certified
No
Width
15 in

Starting at
Call for Pricing
  • QUANTITY