DESCRIPTION

  • Built in bolt and screw remover
  • Patented design utilizes a standard 3/8" drive ratchet to either install or extract drains quickly and easily
  • Unique tool that simplifies the removal of old tub drains even when cross arms are broken out or missing
  • Use to install new tubs

Rectorseal Golden Extractor™ Golden Tub Drain Extract Tool

REC97258

Size:

Universal

SPECIFICATIONS

Collection
Golden Extractor™
Color Finish
Black, Gold
Height
10 in
Length
5-1/2 in
Material
Steel
Size
Universal
UL Listed
No
Width
1-1/4 in

Starting at
$102.27
EACH
  • QUANTITY