Goliath® 62 x 30 in. Drain Pan

Part #REC96216  |  Item #3647717  |  Manufacturer Part #96216

$96.11 EACH

Length:

63 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Features high tensile strength and resistance to cracking, splitting, leaking, and rusting
  • Self extinguishing
  • Extreme temperature durability
  • Crack, split, leak, and rust resistant

Documents

Specifications

ADA Compliant: No

Adjustable: No

Allowable Load: 8900 lbs

Collection: Goliath®

Color Finish: Black

Color Finish Category: Blacks

Depth: 4-1/4 in

Height: 30-3/8 in

Length: 63 in

Material: Plastic

Material Type: [DexElar®, Polymer]

Type: Condensate Drain Pans

Width: 30-3/8 in