DESCRIPTION

  • Hi-temp, 100% RTV silicone caulk
  • Insulates, bonds, and seals
  • Remains flexible
  • USDA approved in meat and poultry plants
  • Vibration resistant

Rectorseal Hi-Temp™ Hi-Temp 100% RTV Silicone Caulk

REC57500

Size:

10.1 oz

SPECIFICATIONS

Application
Residential
Collection
Hi-Temp™
Color Finish
Red
GSA Approved
No
Length
2 in
Material
Silicone
Size
10.1 oz
Temperature Range
75 to 650 Deg F
UL Listed
No

Starting at
$10.59
EACH
  • QUANTITY

DOCUMENTS