DESCRIPTION

  • Contains extreme pressure additives and a high temperature, corrosion resistant grease to resist rust in harsh environments
  • Easy break-out without galling threads from -65° F to 1,800°F
  • Exceeds military specification MIL-A-907E
  • Ideal for outdoor use with strong resistance to water wash off
  • Recommended for stainless steel up to 550° F

Rectorseal Break-Out™ High-Temperature Anti-Seize

REC73431

Size:

1 lb

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Collection
Break-Out™
Color Finish
Bronze
Material
Copper, Petroleum Oil
Maximum Temperature
120
NSF Certified
No
Size
1 lb

Starting at
$29.04
EACH
  • QUANTITY

DOCUMENTS