16 oz Fast Set Plastic Blue Pipe Cement
Hot™ 203L 16 oz Fast Set Plastic Blue Pipe Cement
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 112-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Rapid evaporation reduces puddling of solvent cement that could weaken inner pipe wall
- Blue color helps assure full coverage during application
- Medium body formula, providing excellent gap filling characteristics and reducing run-off
- Do not use on ABS or CPVC
- Will not dry out in the can
- For use on both rigid PVC and flexible PVC pipe
- Reduces friction to allow tighter joint makeup
- Excellent in cold weather applications
- Lead free, and contains no other metals
- Manufactured to rigid specifications to produce consistent and superior performance
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM D-2564
- Adjustable:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Hot™ 203L
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz