DESCRIPTION

  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Includes two #6 x 3/4" stainless steel screws
  • Made in the USA
  • Paintable
  • Perfect for minisplits, high velocity, and conventional ducted AC systems
  • UL 94V satisfied
  • UV and weather resistant

Rectorseal Fortress™ Inside Vertical 90 Degree Elbow in Ivory

REC84122

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
Fortress™
Color Finish
Ivory
Diameter
4-1/2 in
Fitting Size 1
4-1/2 in
Fitting Size 2
4-1/2 in
Height
3-1/2 in
Length
5-1/4 in
Material
Plastic
Material Type
PVC
Size
4-1/2 in x 4-1/2 in
Type
Inside Vertical Elbow
Width
6-1/2 in