DESCRIPTION

  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Includes 12 lineset ducting clips
  • Made in the USA
  • Paintable
  • Perfect for minisplits, high velocity, and conventional ducted AC systems
  • UL 94V satisfied
  • UV and weather resistant

Rectorseal Fortress® Ivory Ducting

REC84124

Width:

4-5/8 in

SPECIFICATIONS

Collection
Fortress®
Color Finish
Ivory
Fitting Size 1
4-1/2 in
Fitting Size 2
4-1/2 in
Fitting Sizes
4-1/2 in
Height
3-1/4 in
Length
96 in
Material
Plastic
Material Type
Polymer, PVC
Width
4-5/8 in

Starting at
$45.75
EACH
  • QUANTITY

DOCUMENTS